Motion
AF811-14-1-40

SMC CORP OF AMERICA
AF811-14-1-40

LARGE FLOW AIR FILTER
MI ITEM #04333805
MFR #AF811-14-1-40
List Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF811-14-1-40

LARGE FLOW AIR FILTER
MI ITEM #04333805
MFR #AF811-14-1-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.45/each for your price

Overview

Mfr description
AF811-14-1-40 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Body Size
    8
  • Bowl Material
    Polycarbonate Bowl
  • Port Size
    1-1/2 BSPT
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    BSPT
  • Weight
    3.2142 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought