Motion
4233/3658

Stuart Rush
4233/3658

Electric Chain Hoist - R Series, Latch Hook Mount, 2 ton Capacity, 20 ft Lift Ht, 115 V, 1 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
MI ITEM #04334086
MFR #4233/3658
List Price$8,653.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
4233/3658

Electric Chain Hoist - R Series, Latch Hook Mount, 2 ton Capacity, 20 ft Lift Ht, 115 V, 1 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
MI ITEM #04334086
MFR #4233/3658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,653.78/each for your price

Overview

Mfr description
4233/3658 CHAIN HOIST ELECT 2T 20' LIFT

Specifications

  • Mounting Type
    Latch Hook
  • Hoist Duty Rating
    H4
  • Weight Capacity
    2 ton
  • Lift Height
    20 ft
  • Horsepower
    1 hp
  • Number Of Speeds
    1
  • Supply Voltage
    115 V
  • Maximum Lift Speed
    8 fp/min
  • Series
    R
  • Reeving
    2
  • Chain Material
    Steel
  • Hook Material
    Steel
  • Weight
    156.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought