1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
2762CF
LodeStar® Electric Chain Hoist - 1 ton Capacity, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
MI ITEM #
04335375
MFR #
2762CF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 2762CF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
2762CF
LodeStar® Electric Chain Hoist - 1 ton Capacity, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
MI ITEM #
04335375
MFR #
2762CF
Mfr description
2762CF CHAIN HOIST ELECT 1TON 8FPM 115V
Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Tool Weight
72 lb
Weight
72.00 lbs
Details
Frequency
60 Hz
Manufacturer Upc Number
043927340552
Maximum Lift Speed
8 ft/min
Motor Phase
1 ph
Supply Frequency
60 Hz
Supply Voltage
115 V
Weight Capacity
1 ton
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items