Motion
C444T17FB5B
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04335425
MFR #C444T17FB5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04335425
MFR #C444T17FB5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
170369.60,125HP,444T,1800RPM,3PH,TEFC
  • Standard, EPAct and Premium efficient ratings
  • Inverter-rated; Continuous duty
  • Class B insulation systems – 42, 48 and 56 frames
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Dynamically balanced rotors
  • 1-year warranty on Standard efficient motors
  • 2-year warranty on EPAct efficient motors
  • 3-year warranty on Premium efficient motors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1790 rpm
  • Assembly Box Mounting
    Verify
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    95.40 %
  • KVA Code
    G
  • kW
    93 kW
  • Motor Orientation
    Verify
  • Motor Poles
    4-pole
  • Starting Method
    Y Start D Run or Inv
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    125 hp
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Overall Length C Dimension
    42.87 in
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6318
  • Opposite Drive End Bearing Size
    6317
  • Weight
    1576 lbs
  • Harmonization Code
    8501.53.4080
  • Manufacturer Upc Number
    691720154885
  • UPC_NO
    691720154885
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text