Motion
VF5344-5DO1
VALVE, PILOT, BASE MOUNTED
MI ITEM #04335864
MFR #VF5344-5DO1
List Price$226.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, PILOT, BASE MOUNTED
MI ITEM #04335864
MFR #VF5344-5DO1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.51/each for your price

Overview

Mfr description
VF5344-5DO1 VALVE, PILOT, BASE MOUNTED

Specifications

  • Piping Type
    Base Mounted without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Product Page
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    78 mm
  • Overall Length
    202.3 mm
  • Overall Width
    52 mm
  • Response Time
    50 ms
  • Solenoid Allowable Voltage Fluct
    -7 to +10 %
  • Solenoid Power Consumption
    1.5 W, 1.75 (With Light) W
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text