Motion
263
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #04335873
MFR #263
Price$309.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #04335873
MFR #263

Mfr description
1330335 263 THREADLOCKER 250 ML BOTTLE
  • Prevents loosening and leakage from shock and vibration
  • Cures when confined in the absence of air between close fitting metal surfaces
  • Particularly suited for heavy-duty applications, bolts up to 3/4”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.48/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Shear Strength
    1305 psi

Details

  • Additional Details
    Technology: Acrylic
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Permanent Threadlocking
  • Breakaway Torque Strength
    290 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    10 min
  • Manufacturer Upc Number
    079340439030
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to 360 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    290 in
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Primerless Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocker Strength
    High Strength Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340439030
  • Viscosity
    400-600 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)