Motion
24305
Threadlocker - Medium, Blue, Anaerobic, 0.5 ml, Capsule
Mi Item #04335874
MFR #24305
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 0.5 ml, Capsule
Mi Item #04335874
MFR #24305

Mfr description
1330255 243 THREADLOCKER 0.5ML
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Package Size
    0.5 ml
  • Shear Strength
    1100 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    390 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Manufacturer Catalog Number
    1330255
  • Material Comp
    Metal
  • Package Type
    Capsule
  • Prevailing Torque Strength
    115 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)