1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JASON INDUSTRIAL
6341-1604
Skirtboard - SBR Material, 4 in Belt Width, 1/2 thickness, 55 to 60 durometer
Mi Item #
04335885
MFR #
6341-1604
Price
$4.22
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
JASON INDUSTRIAL 6341-1604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JASON INDUSTRIAL
6341-1604
Skirtboard - SBR Material, 4 in Belt Width, 1/2 thickness, 55 to 60 durometer
Mi Item #
04335885
MFR #
6341-1604
Mfr description
6341-1604 1/2" X 4" SKIRT BOARD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.22
/each
Add to Cart
Specifications
Dimensions
Belt Width
4 in
Thickness
1/2 in
Weight
60 lbs per 50 ft
Details
Material
SBR
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items