Motion
6901C3

NTN
6901C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #04335966
MFR #6901C3
Price$89.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6901C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #04335966
MFR #6901C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.36/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Class 0
  • Weight
    0.024 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    TW
  • Description
    6901C3
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 6901C3 is a 12 mm bore radial/deep groove ball bearing with a 24 mm OD and 6 mm width, open for standard use.
  • Manufacturer Catalog Number
    6901C3
  • Manufacturer Upc Number
    4547359415841
  • Max Rpm
    32000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    320 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359415841

Overview

Mfr description
6901C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought