Motion
23328EMBW33W47W22C3

TIMKEN
23328EMBW33W47W22C3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #04336408
MFR #23328EMBW33W47W22C3
Price$5,906.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23328EMBW33W47W22C3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #04336408
MFR #23328EMBW33W47W22C3

Mfr description
23328EMBW33W47W22C3 SPHERICAL ROLLER BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W47) Inner ring has an oversized bore |(W22) Outer ring has reduced outside diameter tolerance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,906.96/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm
  • Weight
    91.63 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796031944
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    233
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796031944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)