1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG253100 BLA
Lobby Pro Upright Dust Pan - Polypropylene, Black Pan Color, 12-4/5 in Wide, 11.3 in Deep
MI ITEM #
04336624
MFR #
FG253100 BLA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Dust Pans
Rubbermaid FG253100 BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG253100 BLA
Lobby Pro Upright Dust Pan - Polypropylene, Black Pan Color, 12-4/5 in Wide, 11.3 in Deep
MI ITEM #
04336624
MFR #
FG253100 BLA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Dust Pan Depth
11.3 in
Dust Pan Height
5 in
Dust Pan Width
12-4/5 in
Details
Dust Pan Color
Black
Dust Pan Material
Polypropylene
Dust Pan Style
Upright Dust Pan
Overview
Mfr description
FG253104BLA LBYPRO DUSTPAN 4PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought