Motion
252872915
Oil Seal - Split, 5.000 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, Model 23 Design, Silicone Lip Material
Mi Item #04336943
MFR #252872915
Price$365.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 5.000 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, Model 23 Design, Silicone Lip Material
Mi Item #04336943
MFR #252872915

Mfr description
23X2915 FDA SIL SPLIT 5.000"ID 6.000"OD
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.60/each

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.000 in

Details

  • Design Type
    Model 23
  • Lip Material
    Silicone
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25287-2915
  • Manufacturer Upc Number
    717744785932
  • Seal Type
    Split Seal
  • Solid / Split
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)