Motion
39-C1600/M
Seamless Knit Cotton / Polyester Glove with Latex Coated MicroFinish Grip on Palm & Fingers
MI ITEM #04337043
MFR #39-C1600/M
Your Price$10.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Cotton / Polyester Glove with Latex Coated MicroFinish Grip on Palm & Fingers
MI ITEM #04337043
MFR #39-C1600/M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$10.29/each(List $11.72)

Overview

Mfr description
39-C1600/M PWR GRAB PLUS, BLU GLOVE
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Breathable glove shell
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Ergonomic shaped curved finger pattern

Specifications

  • Glove Size
    Medium
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10
  • Liner/Shell Material
    Polycotton
  • Length
    71.5 cm
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Standards Met
    CE
  • UPC_NO
    616314050473
  • Manufacturer Upc Number
    616314050473
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    3242
  • Size
    M
  • Type
    Cut & Puncture Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    MicroFinish
  • Grip Type
    MicroFinish
  • Liner Material
    Cotton Polyester
  • Spec Sheet
  • Features
    Seamless cotton/polyester knit shell is comfortable and flexible
  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought