Motion
TAL05-1A10-4

DUFF-NORTON
TAL05-1A10-4

TAL Series 500 lb Load Capacity, 115 V Alternating Current (AC) Voltage, and 4 in. Stroke Linear Actuator
MI ITEM #04337120
MFR #TAL05-1A10-4
Your Price$1,538.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAL05-1A10-4

TAL Series 500 lb Load Capacity, 115 V Alternating Current (AC) Voltage, and 4 in. Stroke Linear Actuator
MI ITEM #04337120
MFR #TAL05-1A10-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,538.05/each(List $1,768.76)

Overview

Mfr description
TAL05-1A10-4 110V AC ACTUATOR
  • Heavy duty design for long life in tough environments
  • Steel translating tube with zinc chromate plating
  • Corrosion resistant aluminum housing
  • Protection from thermal overload with automatic reset

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    115 V ac
  • Stroke
    4 in
  • Dynamic Load Capacity
    500 lbs
  • Static Load Capacity
    500 lbs
  • Limit Switches
    Optional
  • Load Capacity
    500 lb
  • Series
    TAL
  • Length
    15.00 in
  • Width
    7.00 in
  • Height
    10.00 in
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    <lt/>p<gt/>DUFF-NORTON® TAL05-1A10-4, TAL Series Linear Actuator, 500 lb Capacity, 115 AC, Limit Switch, 4 in. Stroke<lt/>/p<gt/>

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text