Motion
2301764
Indexable Grooving or Cut-Off Blade, TGFH Blade Style, TAG 3 Insert Style, Double End
MI ITEM #04337125
MFR #2301764
Price$318.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, TGFH Blade Style, TAG 3 Insert Style, Double End
MI ITEM #04337125
MFR #2301764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$318.68/each

Specifications

Dimensions

  • Blade Height
    26 mm
  • Blade Length
    110 mm
  • Cutting Height
    21.4 mm
  • Maximum Cutting Width
    3.5 mm
  • Minimum Cutting Width
    2.8 mm
  • Seat Size
    2.5 mm

Details

  • Blade Design
    Blade for Tool Block
  • Blade Type
    TGFH
  • Complete Insert Style Comp
    TAGB/TAGBA, TAGN-A, TAGN-C/W/M, TAGN-J/JS/JT, TAGN-UT, TAGR/L-C, TAGR/L-J/JS
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Blade Style Code
    TGFH 26-3
  • Insert Style
    TAG 3
  • Number Of Inserts Included
    1
  • Series
    TANG-GRIP
  • Single Or Double End
    Double
  • Tool Block Toolholder Comp
    C#-TBK-R/L, HSK A63WH-TBK-R/L, IM63 XMZ TBK, SGTBF, SGTBR/L, SGTBU/SGTBN, UBHCR/L

Overview

Mfr description
2301764 TGFH 26-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought