Motion
6003578
IC808 Submicron Grade TiN/TiAlN coated Carbide TAG-Style Grooving & Turning Insert, 7° relief angle
Mi Item #04337194
MFR #6003578
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC808 Submicron Grade TiN/TiAlN coated Carbide TAG-Style Grooving & Turning Insert, 7° relief angle
Mi Item #04337194
MFR #6003578

Mfr description
6003578 TAG N3J IC808
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.15/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Maximum Cutting Width  
    3.05 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    J
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    TAG N3J
  • Insert Style
    TAG
  • Manufacturer Grade
    IC808
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)