Motion
91633
Coated Grinding Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 1-1/2 in Belt Width
MI ITEM #04337284
MFR #91633
List Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Grinding Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 1-1/2 in Belt Width
MI ITEM #04337284
MFR #91633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.62/each for your price

Overview

Mfr description
91633 1-1/2X24 80 GRIT BELT

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    24 in
  • Belt Width
    1-1/2 in
  • UPC_NO
    0616026916333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text