Overview
Mfr description
GILSW16 LH FEMALE ROD END-M16X2
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionLeft Hand
- Thread TypeM
- SeriesGIL
- Weight230 g
- Product TypeSpherical Rod Ends
- Thread SizeM16 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data