Overview
Mfr description
GIRSW8 SS FEMALE ROD END-M8X1.25
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIR
- Weight46 g
- Product TypeSpherical Rod Ends
- Thread SizeM8 x 1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data