Overview
Mfr description
A120 HYDRO CUT- CUTTING & TAPPING
Specifications
- Additional ApplicationsBoring, Drilling, Grinding, Tapping
- TypeCutting
- Formula TypeSynthetic
- Container Size12 oz
- Trade Name/NumberHydrocut
- Material ApplicationAlloy Steel, Aluminum, Copper, Stainless Steel, Titanium
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data