Motion
L95
Cutting Oil - Type: Cutting, 1 qt, Can
MI ITEM #04338490
MFR #L95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 1 qt, Can
MI ITEM #04338490
MFR #L95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L95 TAP TONIC CUTTING & TAPPING FLUID

Specifications

  • Type
    Cutting
  • Container Size
    1 qt (US)
  • Trade Name/Number
    Tap Tonic
  • Material Application
    Stainless Steel, Steel
  • Additional Applications
    Boring, Broaching, Drilling, Gear Cutting, Grinding, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text