Motion
NAS20ALZ-K2P
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 20 mm Rail Size
MI ITEM #04338534
MFR #NAS20ALZ-K2P
List Price$349.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 20 mm Rail Size
MI ITEM #04338534
MFR #NAS20ALZ-K2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.23/each for your price

Overview

Mfr description
NAS20ALZ-K2P
  • Interchangeable Series: NH
  • AL Ball Slide Shape Code
  • NSK K1 Lubrication Unit
  • Protector Plate

Specifications

  • Measurement Standard
    Metric
  • Overall Length
    75 MM
  • Overall Width
    42 MM
  • Overall Height
    22 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text