Motion
22369
Square End Mill - S203 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 1-1/8 in Mill Diameter, 2 Flutes, 3 in Length of Cut
MI ITEM #04339259
MFR #22369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - S203 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 1-1/8 in Mill Diameter, 2 Flutes, 3 in Length of Cut
MI ITEM #04339259
MFR #22369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3 in
  • Length Type
    Regular
  • Mill Diameter  
    1-1/8 in
  • Overall Length
    5-1/2 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    S203
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
N22369 EM 1-1/8X3X5-1/2 2FL MD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought