Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - A208 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 7/8 in Mill Diameter, 2 Flutes, 3-1/2 in Length of Cut
MI ITEM #04339309
MFR #92285

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
N92285 EM 7/8X3-1/2X5-3/4 2FL LG

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    37 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    5-3/4 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    A208
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text