Motion
97423
Square End Mill - CNC230 Series, Carbide Material, TiN Finish/Coating, Single End, 3/8 in Mill Diameter, 2 Flutes, 7/8 in Length of Cut
MI ITEM #04339312
MFR #97423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - CNC230 Series, Carbide Material, TiN Finish/Coating, Single End, 3/8 in Mill Diameter, 2 Flutes, 7/8 in Length of Cut
MI ITEM #04339312
MFR #97423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N97423 EM 7/16X7/16X1X2-3/4 4FL

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    CNC230
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text