Motion
UCPG210D1

NTN
UCPG210D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04339556
MFR #UCPG210D1
Price$1,321.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPG210D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04339556
MFR #UCPG210D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,321.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    57.20 mm
  • Base Width
    1.7717 in, 45.0 mm
  • Bolt Center To Center Length
    6.2598 in
  • Bore Diameter
    50 mm
  • Overall Height
    114 mm
  • Overall Length
    206 mm
  • Overall Width
    2.1693 in
  • Weight
    7.1 lbs

Details

  • Bearing Number
    UC210D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    PG210D1
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359502541
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UC210D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPG2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359502541

Overview

Mfr description
UCPG210D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought