Motion
011-348-2018
Parallel Brushed DC Gearmotor - Parallel Shaft, 18.1 :1 Ratio, 1/5 hp, 12 V, 109.0 rpm, TENV, Base / Face Mount, Continuous Duty, 348 DC Series
MI ITEM #04339672
MFR #011-348-2018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 18.1 :1 Ratio, 1/5 hp, 12 V, 109.0 rpm, TENV, Base / Face Mount, Continuous Duty, 348 DC Series
MI ITEM #04339672
MFR #011-348-2018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011-348-2018 1/5HP 12VDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/5 hp
  • Motor Supply Voltage
    12 V
  • Gear Ratio
    18.1 :1
  • Output RPM
    109.0 rpm
  • Full Load Torque
    108 in/lb
  • Full Load Current
    16.50 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    RoHS
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Base / Face
  • Series
    348 DC
  • Harmonization Code
    8501.31.6000
  • Made to Order
    MTO
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text