Motion
27700
Preference® Paper Towel - 2 Ply, 11.000 in Width, White Color
Mi Item #04339684
MFR #27700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Paper Towel - 2 Ply, 11.000 in Width, White Color
Mi Item #04339684
MFR #27700

Mfr description
27700 PREFERENCE PAPER TOWELS 12 PK.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    292.10 mm
  • Case Length
    579.12 mm
  • Case Weight
    17.970 lbs
  • Case Width
    408.94 mm
  • Sheet Length
    8.8000 in | 223.52 mm
  • Towel Width
    11.000 in
  • Weight
    17.970 lbs

Details

  • Color
    White
  • Compatible Model Part Number
    52720
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310277004
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    12
  • Packages per Case
    12
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Jumbo
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    250
  • To Use With
    GP#52701, GP#52720
  • Total Number Of Towels
    250
  • Total Sheets Included
    12
  • Type
    Perforated Roll
  • UPC_NO
    073310277004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)