Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 FFOR
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to NPTF
- Description Keyword1/2 in Female Flat Face O-Ring x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread13/16–16
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6505
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)