Motion
607ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #04339777
MFR #607ZZ
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #04339777
MFR #607ZZ

Mfr description
607ZZ BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.27/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    607-ZZU BALL BEARING
  • Long Description
    The 607ZZ is a 7 mm bore radial/deep groove ball bearing with a 19 mm OD and 6 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    607ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106968634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)