Motion
V114T-5MOZ
3 Port Solenoid Valve
Mi Item #04339809
MFR #V114T-5MOZ
Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Port Solenoid Valve
Mi Item #04339809
MFR #V114T-5MOZ

Mfr description
V114T-5MOZ VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.10/each

Specifications

Dimensions

  • Overall Height
    28.5 mm
  • Overall Length
    39.6 mm
  • Overall Width
    15.5 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.008 (1 to 2) Cv, 0.015 (2 to 3) Cv
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    4 (OFF) ms, 5 (ON) ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.037 (1 to 2) dm³/(s.bar), 0.054 (2 to 3) dm³/(s.bar)
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)