Motion
27

3M
27

Spray Adhesive - Aerosol, Can Form, 13.05 oz, Transparent Color
Mi Item #04339833
MFR #27
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27

Spray Adhesive - Aerosol, Can Form, 13.05 oz, Transparent Color
Mi Item #04339833
MFR #27

Mfr description
07832 MULTI-PURPOSE 27 SPRAY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides professional, industrial strength for demanding applications at an economical price
  • Includes a versatile adhesive that bonds a wide range of lightweight materials
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Package Size
    13.05 oz

Details

  • Application
    Bonding, Hanging
  • Color
    Transparent
  • Cure Time
    10 min
  • Flash Point
    -137 °F, -94 °C
  • Manufacturer Upc Number
    00051111078327
  • Product Form
    Aerosol, Can
  • UPC_NO
    00051111078327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)