Motion
PFM710S-N01-C

SMC CORP OF AMERICA
PFM710S-N01-C

Pneumatic Flow Switch - 0.2 L/min to 7.0 L/min Flow Rate, 1/4 NPT, 28 V dc Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, NPN
Mi Item #04339841
MFR #PFM710S-N01-C
Price$272.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM710S-N01-C

Pneumatic Flow Switch - 0.2 L/min to 7.0 L/min Flow Rate, 1/4 NPT, 28 V dc Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, NPN
Mi Item #04339841
MFR #PFM710S-N01-C

Mfr description
PFM710S-N01-C 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.58/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    18 mm
  • Overall Length
    70 mm
  • Overall Width
    43 mm
  • Port 1 Size/Type
    1/8 in NPT
  • Port 2 Size/Type
    1/8 in NPT
  • Port Size
    1/8 NPT
  • Weight
    0.60 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    2m Lead Wire
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    0.2 L/min to 7.0 L/min
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Maximum Load Voltage
    28 V dc
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1/4 NPT
  • Piping Entry Direction
    Straight
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM
  • Signal Response Time
    1 s
  • Standards Met
    CE, UL
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)