Motion
VFS4310-3DZB-04

SMC CORP OF AMERICA
VFS4310-3DZB-04

Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #04339844
MFR #VFS4310-3DZB-04
List Price$212.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4310-3DZB-04

Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #04339844
MFR #VFS4310-3DZB-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.60/each for your price

Overview

Mfr description
VFS4310-3DZB-04

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Number Of Positions
    3 (Closed Center)
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking (Tool Required)
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text