Motion
VXA2120-02N-1-B

SMC CORP OF AMERICA
VXA2120-02N-1-B

Direct Air Operated 2 Port Valve
MI ITEM #04339856
MFR #VXA2120-02N-1-B
List Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA2120-02N-1-B

Direct Air Operated 2 Port Valve
MI ITEM #04339856
MFR #VXA2120-02N-1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.40/each for your price

Overview

Mfr description
VXA2120-02N-1-B VALVE(OLD VXA2120-02N-B)
  • Direct air operated 2 port valve
  • Proper selection of body and sealing materials permits application of a wide variety of fluids
  • Valve body available in N.C. or N.O.
  • Port size : 1/8 to 1/2 inch
  • Pilot pressure: 0.25 to 0.7 MPa

Specifications

  • Country of Origin
    JP
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Orifice Diameter
    3 mm
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    JIS
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Maximum Operating Pressure
    +1 Mpa2
  • Overall Length
    40 mm
  • Overall Width
    25.6 mm
  • Overall Height
    64 mm
  • Weight
    320 g
  • Number Of Ports
    2
  • Port 1 Size/Type
    1/4 NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text