Motion
EVS7-6-FHG-D-3CVO-Q

SMC CORP OF AMERICA
EVS7-6-FHG-D-3CVO-Q

VALVE, ISO
Mi Item #04339864
MFR #EVS7-6-FHG-D-3CVO-Q
Price$182.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FHG-D-3CVO-Q

VALVE, ISO
Mi Item #04339864
MFR #EVS7-6-FHG-D-3CVO-Q

Mfr description
EVS7-6-FHG-D-3CVO-Q VALVE, ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.10/each

Specifications

Dimensions

  • Overall Height
    113.5 mm
  • Overall Length
    196 mm
  • Overall Width
    62 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.9 Cv, 1.1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 (dc) W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599/1
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)