Motion
VDW350-6G-2-01N-H

SMC CORP OF AMERICA
VDW350-6G-2-01N-H

VALVE, COMPACT, SGL, SUS
MI ITEM #04339872
MFR #VDW350-6G-2-01N-H
List Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW350-6G-2-01N-H

VALVE, COMPACT, SGL, SUS
MI ITEM #04339872
MFR #VDW350-6G-2-01N-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.83/each for your price

Overview

Mfr description
VDW350-6G-2-01N-H VALVE, COMPACT, SGL,
  • Compact direct operated
  • For air, medium vacuum, water
  • Port sizes: M5, 1/8, 1/4
  • Body material: brass, stainless steel
  • Seal material: NBR, FKM, EPDM

Specifications

  • Additional Details
    Return Spring
  • Port Size
    1/8 NPT
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 (Ambient) °C
  • Overall Length
    86 mm
  • Body Material
    Brass
  • Overall Width
    34 mm
  • Overall Height
    40 mm
  • Cylinder Series
    VDW200-300
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port Gender
    Female
  • Actuation
    Direct Acting Solenoid
  • Manufacturer Product Page
  • Series
    VDW200-300
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text