Motion
M2820TU
Plain Sleeve & Flanged Bearing - 28 mm ID, 32 mm OD, 20 mm Length, Steel Material
MI ITEM #04339899
MFR #M2820TU
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28 mm ID, 32 mm OD, 20 mm Length, Steel Material
MI ITEM #04339899
MFR #M2820TU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.05/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Inner Diameter
    28 mm
  • Inside Diameter
    28 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    20 mm
  • Outer Diameter
    32 mm
  • Outside Diameter  
    32 mm
  • Overall Length  
    20 mm
  • Overall Width
    32 mm
  • Recommended Shaft Size
    27.959 to 27.980 mm
  • Weight
    0.0604 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M2820TU 28 X 32 X 20mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M2820TU
  • Manufacturer Upc Number
    00846802068523
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068523

Overview

Mfr description
M2820TU 28 X 32 X 20MM STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text