Motion
32912XA

NTN
32912XA

Tapered Roller Bearing Set - 2.3622 in Bore, 3.3465 in OD, 17 mm Cone Width, 14 mm Cup Width, Class 0 Precision Rating
Mi Item #04340534
MFR #32912XA
Price$247.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32912XA

Tapered Roller Bearing Set - 2.3622 in Bore, 3.3465 in OD, 17 mm Cone Width, 14 mm Cup Width, Class 0 Precision Rating
Mi Item #04340534
MFR #32912XA

Mfr description
32912XA TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.72/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0400 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter
    85 mm
  • Overall Width
    0.6693 in
  • Precision Rating
    Class 0
  • Weight
    0.653 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359529760
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359529760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)