Motion
AM-2530-40
AM-2530-40 25 X 30 X 40mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #04340545
MFR #AM-2530-40
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM-2530-40 25 X 30 X 40mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #04340545
MFR #AM-2530-40

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    30 mm
  • Overall Length  
    40 mm
  • Overall Width
    30 mm

Details

  • Branding
    ISOSTATIC
  • Description
    AM-2530-40 25 X 30 X 40mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.19
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM253040
  • Manufacturer Upc Number
    00846802062125
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.04 to +.07 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802062125

Overview

Mfr description
AM-2530-40 25 X 30 X 40MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought