Motion
LME5075100UU
Open Linear Bushing with Seal - LME Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Open
MI ITEM #04340698
MFR #LME5075100UU
List Price$719.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Open
MI ITEM #04340698
MFR #LME5075100UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$719.75/each for your price

Overview

Mfr description
LME5075100UU LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Closure Type
    Open
  • Overall Width
    100 mm
  • Series
    LME
  • Manufacturer Upc Number
    4549557039089
  • UPC_NO
    4549557039089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text