1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
LEV133 3/4-10INX7.72IN 06 SS PA
133-67982 Rexnord SS Leveler
MI ITEM #
04340749
MFR #
LEV133 3/4-10INX7.72IN 06 SS PA
Price
$48.19
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Leveling Components
Levelers
REXNORD INC LEV133 3/4-10INX7.72IN 06 SS PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
LEV133 3/4-10INX7.72IN 06 SS PA
133-67982 Rexnord SS Leveler
MI ITEM #
04340749
MFR #
LEV133 3/4-10INX7.72IN 06 SS PA
Mfr description
133-67982 LEV 133 3/4-10 SS 6 L=
Leveler 133 With A 3/4-10 Stainless Steel Type 6 Spindle And An Overall Height Of 7.72 Inches
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.19
/each
Add to Cart
Specifications
Dimensions
Base Diameter
4.0200 in
Overall Length
7.7200 in
Details
Base Material
POLYAMIDE
Fastener Material
Stainless Steel
Leveler Type
Support Leveler
Stem Material
Stainless Steel
Stem Thread
3/4-10
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items