Motion
KML 32

SKF
KML 32

KML Series Bearing Lock Nut - M160x3 mm Thread Size, 190 mm OD, 180 mm Face Dia., 25 mm Width, Steel Material
Mi Item #04340870
MFR #KML 32
Price$717.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML 32

KML Series Bearing Lock Nut - M160x3 mm Thread Size, 190 mm OD, 180 mm Face Dia., 25 mm Width, Steel Material
Mi Item #04340870
MFR #KML 32

Mfr description
KML 32 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.06/each

Specifications

Dimensions

  • Axial Load
    405 kN;91 048 lbf
  • Bore Diameter
    160 mm
  • Face Diameter  
    180 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    25 mm
  • Thread Size  
    M160x3 mm
  • Weight
    3.37 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL32
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    7316577300119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)