Motion
SB202-15MM-40
15 mm Bore Diam., 1.0000 in OD, 22 mm Width, Set Screw Locking
Mi Item #04340874
MFR #SB202-15MM-40
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 mm Bore Diam., 1.0000 in OD, 22 mm Width, Set Screw Locking
Mi Item #04340874
MFR #SB202-15MM-40

Mfr description
SB202-15MM-40 SET SCREW BRG-15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    1.0000 in
  • Overall Width
    22 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)