Motion
5698296
Iscarmill-Series IC328 Grade TiN/TiCN/TiN coated Carbide SEHW-Style Milling Insert, Square Shaped
Mi Item #04340882
MFR #5698296
Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iscarmill-Series IC328 Grade TiN/TiCN/TiN coated Carbide SEHW-Style Milling Insert, Square Shaped
Mi Item #04340882
MFR #5698296

Mfr description
5698296 SEHW 43AFTN IC328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.23/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Length  
    1/2 in
  • Relief Angle
    20 °
  • Thickness  
    0.187 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    SEHW 43AFTN
  • Insert Style
    SEHW
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    Iscarmill
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)