Motion
750.92.31

REXNORD INC
750.92.31

Table Top Chain - POM, Straight Running, 82.5 mm Width, 38.1 mm Pitch
MI ITEM #04340884
MFR #750.92.31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
750.92.31

Table Top Chain - POM, Straight Running, 82.5 mm Width, 38.1 mm Pitch
MI ITEM #04340884
MFR #750.92.31

Mfr description
750.92.31 SHD325 XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    82.5 mm
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    12.7 mm
  • Weight
    0.24 lbs

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    Plastic
  • Manufacturer Upc Number
    793699671964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)