Motion
MBL 32

SKF
MBL 32

Mbl Sery Bearing Lock Washer - 160 mm ID, 199 mm Outside Dia., 180 mm Face Dia., Steel Material, MBL Series
Mi Item #04340903
MFR #MBL 32
Price$119.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 32

Mbl Sery Bearing Lock Washer - 160 mm ID, 199 mm Outside Dia., 180 mm Face Dia., Steel Material, MBL Series
Mi Item #04340903
MFR #MBL 32

Mfr description
MBL 32 LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.79/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Face Diameter  
    180 mm
  • Key Width
    18 mm
  • Outside Diameter Over Tangs
    199 mm
  • Tang Thickness
    2.50 mm

Details

  • Compatible Lock Nut Number
    KML 32
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
  • UPC_NO
    7316577753021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)