Motion
AME450C-N04
Mist Separator - AME, 71 cfm, 0.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04341038
MFR #AME450C-N04
Price$215.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AME, 71 cfm, 0.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04341038
MFR #AME450C-N04

Mfr description
AME450C-N04 SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.00/each

Specifications

Dimensions

  • Body Size
    450C
  • Overall Height
    151 mm
  • Overall Length
    106 mm
  • Overall Width
    106 mm
  • Port Size
    0.5000 in
  • Weight
    3.31 lbs

Details

  • Additional Details
    Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Element Material
    Adsorbing Super Mist Separator
  • Element Type
    Adsorbing Super Mist Separator
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    2000 l/min
  • Fluid Comp
    Air
  • For Use With
    Approx. Compressor Output 15HP (11kW)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    71 cfm
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AME
  • Standards Met
    CE,CSA,UL
  • Thread Standard
    NPT
  • Type
    Adsorbing Super Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)