Motion
AMF450C-N04B
Odor Removal Filter - 0.01 µm Rating, 71 cfm Air Flow Capacity, 145 psi Max, 0.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04341039
MFR #AMF450C-N04B
Price$255.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 71 cfm Air Flow Capacity, 145 psi Max, 0.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04341039
MFR #AMF450C-N04B

Mfr description
AMF450C-N04B ODOR REMOVAL FILTER
  • Odor removal filter
  • Modular connection is possible for AMF150C to 550C
  • Removes odor and gas ingredients in compressed air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.00/each

Specifications

Dimensions

  • Body Size
    450C
  • Overall Height
    221 mm
  • Overall Length
    110 mm
  • Overall Width
    106 mm
  • Port Size
    0.5000 in
  • Weight
    4.59 lbs

Details

  • Additional Details
    Modular connection is possible for AMF150C to 550C
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Flow Rate
    2000 l/min
  • Fluid Comp
    Air
  • Included Options
    Bracket
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    71 cfm
  • Maximum Flow Rate
    71 scfm, 2000 l/min
  • Maximum Operating Pressure
    145 psi
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Oil Removal Capacity
    0.004 mg/m³
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    NBR
  • Series
    AMF
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)