Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationSingle Acting - Spring Return
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleRound Body
- Mounting TypeBasic
- Piston ActionSpring Return
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCVM3
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)